ProPEX® 3/4 in. x R32 Manifold Adapter

Part #UQ4143275  |  Item #2139045  |  Manufacturer Part #Q4143275

$26.07 EACH

Fitting Sizes:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For 1 1/4" Brass and TruFLOW manifolds transitions from the R32 manifold union nut to 3/4" PEX tubing
  • ProPEX tool is required
  • Purchase ProPEX Rings are sold separately
  • R32 fitting size

Specifications

Collection: ProPEX®

End Connection 1: Male

End Connections: Male

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Material: Brass

Maximum Temperature: 200