Uponor
ProPEX® 3/4 x 1 in. PEX EP Coupling
Part #UQ4777510 | Item #3408473 | Manufacturer Part #Q4777510
Fitting Sizes:
Product Details
- Available for use in hot and cold domestic potable water systems
- Approved for use in radiant heating and cooling systems
- Every end of the coupling is manufactured with an Uponor ProPEX fitting for connections to hePEX™ plus or AquaPEX® tubing
Documents
Specifications
ANSI Specifications: [ANSI 14, ANSI 61]
ASTM Specifications: [ASTM F877, ASTM F1960]
CSA Certified: CSA B137.5
Collection: ProPEX®
End Connection 1: PEX
End Connection 2: PEX
End Connections: PEX
Fitting Size 1: 3/4 in
Fitting Size 2: 1 in
Fitting Sizes: 3/4 in x 1 in
IAPMO Listed: Yes
Material: Plastic
Material Type: Polymer
Maximum Pressure: 150 psi
Maximum Temperature: 320
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61]
-
Starting at $1.72
-
Starting at $8.06
-
Starting at $4.59
-
Starting at $18.13
-
Starting at $1.30
-
Starting at $7.64
-
Starting at $7.73
-
Starting at $2.24
-
Starting at $47.52
-
Starting at $6.96
-
Starting at $20.23
-
Starting at $38.22