3/4 x 3/4 x 1/2 in. PEX Expansion Plastic Manifold

You last purchased this on
 
Uponor

ProPEX® 3/4 x 3/4 x 1/2 in. PEX Expansion Plastic Manifold

  • Fast #
  • Part #UQ2337557
  • Item #3569940
  • Manufacturer Part #Q2337557
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 3/4 x 3/4 x 1/2 in. PEX Expansion Plastic Manifold

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Opposing-port tee - 3 outlets
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960, ASTM F-877
CSA Certified:
CSA B137.5
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Manifold
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Engineered Polymer
Maximum Temperature:
320
Outlet Quantity:
3
Pressure - Maximum:
150 psi