3/4 in. Brass PEX Expansion x Polybutylene Connection Coupling
ProPEX® 3/4 in. Brass PEX Expansion x Polybutylene Connection Coupling
Package Quantity Info:
EA: 1 IP: 25 CA: 100 PT: 7500-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Does not include crimp ring for the PB side of the coupling
- Approved for use in hot and cold domestic potable water systems
- Transitions polybutylene tubing to AquaPEX® tubing
- Safe for direct burial in soil
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877, ASTM F-1960
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Polybutylene Connection
- End Connections:
- PEX Expansion x Polybutylene Connection
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-19/25 in
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi