3/4 in. Stainless Steel PEX Expansion x 3/4 in. MPT Adapter

You last purchased this on
 
Uponor

ProPEX® 3/4 in. Stainless Steel PEX Expansion x 3/4 in. MPT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 3/4 in. Stainless Steel PEX Expansion x 3/4 in. MPT Adapter

  • Fast #
  • Part #UQ8527575
  • Item #3089390
  • Manufacturer Part #Q8527575
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • One end of the adapter is manufactured with the Uponor ProPEX fitting for connection to Wirsbo AQUAPEX® tubing
  • ProPEX® Stainless Steel Male Threaded Adapters are available for use with reverse osmosis, deionization, and distillation applications producing conditioned water
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM F-1960
CSA Certified:
CSA B137.5
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
MPT
End Connections:
PEX Expansion x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
200
Minimum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
160 psi