200 psi Polyphenylsulfone PEX 3/4 in. Valve Manifold
ProPEX® 200 psi Polyphenylsulfone PEX 3/4 in. Valve Manifold
Package Quantity Info:
EA: 1 IP: 10 CA: 100 PT: 3600-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connects 3/4" AQUAPEX® tubing to the manifold
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- CARB OTC LEED Compliant:
- No
- Collection:
- ProPEX®
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connection 3:
- F1960
- End Connection 4:
- F1960
- End Connections:
- F1960
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-13/100 in
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 200 psi