3/4 x 3/4 x 1/2 in. Brass PEX Expansion Tee

You last purchased this on
 
Uponor

ProPEX® 3/4 x 3/4 x 1/2 in. Brass PEX Expansion Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 3/4 x 3/4 x 1/2 in. Brass PEX Expansion Tee

  • Fast #
  • Part #ULF4707550
  • Item #3880179
  • Manufacturer Part #LF4707550
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use in hot and cold domestic potable water systems, AquaSAFE™ residential fire safety system and any hydronic heating system application
  • Each end of the tee is manufactured with the Uponor ProPEX fitting for connections to hePEX™ tubing or AquaPEX® tubing
  • Reducing tee makes diverting connections for PEX tubing in supply and return mains
  • Safe for direct burial in soil
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
ProPEX®
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass