3/4 x 3/4 x 1/2 in. Brass PEX Expansion x FPT Fire Sprinkler Tee
ProPEX® 3/4 x 3/4 x 1/2 in. Brass PEX Expansion x FPT Fire Sprinkler Tee
Package Quantity Info:
EA: 1 IP: 5 CA: 25 PT: 2375-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Adapter tee connects fire sprinklers to the Uponor residential AquaSAFE™ looped multipurpose fire safety system, which combines fire sprinklers with a home's potable cold-water plumbing system
- Use Uponor ProPEX fittings for the connections
- Designed for use with 3/4" or 1" Uponor AquaPEX® tubing
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1960, ASTM F-877
- Application:
- Residential
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connection 3:
- FPT
- End Connections:
- PEX Expansion x PEX Expansion x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/2 in
- Fitting Type:
- Tee
- Height:
- 3-31/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-13/14 in
- Material:
- Brass
- Material Type:
- C69300
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes
- Weight:
- 0.64 lb