ProPEX® 3/4 x 3/4 x 1/2 in. Reducing PEX EP Tee

Part #UQ4757550  |  Item #570624  |  Manufacturer Part #Q4757550

$2.24 EACH
(Pricing is for 3/4 in x 3/4 in x 1/2 in)

Fitting Sizes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Makes diverting connections for PEX tubing in supply and return mains
  • Also approved for radiant heating and cooling systems

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM F1960, ASTM F877]

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Clean Bagged: No

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connections: PEX

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 1/2 in

Fitting Sizes: 3/4 in x 3/4 in x 1/2 in

Fitting Type: Reducing

GSA Approved: No

IAPMO Listed: No

Material: [Glass Reinforced Plastic, Plastic]

Material Type: Polysulfone

Maximum Pressure: 150 psi

Maximum Temperature: 320

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Temperature Range: Up to 320 Deg F

Type: UQ4757550

UL Listed: No