ProPEX® 4 ft. Copper Manifold (Less Valve)

Part #UQ2831275  |  Item #3986715  |  Manufacturer Part #Q2831275

$548.70 EACH

Length:

4 ft

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: ProPEX®

End Connection 1: PEX

End Connections: PEX

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Length: 4 ft

Material: Copper

NSF Certified: No