ProPEX® 5/8 x 3/4 in. Copper Brass Fitting Adapter

Part #UQ4506375  |  Item #1389008  |  Manufacturer Part #Q4506375

$4.94 EACH

End Connection 1:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 10
  • Case: 100
  • Pallet: 9000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ProPEX Brass Fitting Adapter transitions PEX-a tubing to copper fittings
  • ProPEX tool is required
  • ProPEX Rings must be purchased separately

Specifications

Collection: ProPEX®

End Connection 1: Fitting

End Connections: Fitting

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Material: Brass

Maximum Temperature: 200