5/8 in. Brass PEX Expansion x 3/4 in. FPT Adapter
ProPEX® 5/8 in. Brass PEX Expansion x 3/4 in. FPT Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Pro-PEX Tool is required
- ProPEX Rings must be purchased separately
- ProPEX to brass female NPT threaded adapters connect PEX-a tubing to male NPT threads
Documents
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM E-84, ASTM F-877, ASTM F-1960
- Clean Bagged:
- No
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- FPT
- End Connections:
- PEX Crimp x FPT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi