ProPEX® 1-1/2 in. PEX x MNPT Straight Adapter

Part #UQ552  |  Manufacturer Part #Q5521515

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #UQ5521515 | Item #7216973 | Mfr. Part #Q5521515

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.32 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to manufacturer supply issues, all orders for PEX & PVC Pipe and Fittings are subject to availability.
  • 3/4 in

    Part #UQ5527575 | Item #7216978 | Mfr. Part #Q5527575

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.59 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to manufacturer supply issues, all orders for PEX & PVC Pipe and Fittings are subject to availability.

Product Details

Documents

Specifications

ANSI Specifications: ANSI 14

ASME Specifications: ASME B16.51

ASTM Specifications: [ASTM F-877, ASTM F-1960, ASTM E-84]

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: MNPT

End Connections: PEX x MNPT

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 14

UL Listed: No