ProPEX® 1 x 1 in. Brass PEX x NPT Male Threaded Adapter

Part #UQ550  |  Manufacturer Part #Q5521010

Starting at
$2.53 EACH

Fitting Sizes:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: [ASTM F-877, ASTM F-1960, ASTM E-84]

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: NPT

End Connections: PEX x NPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Fitting Type: Straight

Material: Brass