ProPEX® 1 in. EP Branch Multi-Port PEX Tee 6 Outlets

Part #UQ22650  |  Manufacturer Part #Q2261050

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #UQ2261050 | Item #1808201 | Mfr. Part #Q2261050

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.11 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to manufacturer supply issues, all orders for PEX & PVC Pipe and Fittings are subject to availability.
  • 3/4 in

    Part #UQ2267550 | Item #3408461 | Mfr. Part #Q2267550

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.00 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to manufacturer supply issues, all orders for PEX & PVC Pipe and Fittings are subject to availability.

Product Details

  • Multi-port tee - 6 outlets

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM E84, ASTM E119, ASTM E814, ASTM F877, ASTM F1960]

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: PEX

End Connections: PEX

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Manifold

Lead Law Compliant: Yes

Material: Plastic

Material Type: Engineered Polymer

Maximum Pressure: 150 psi

Maximum Temperature: 320

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Outlet Quantity: 6