Uponor
ProPEX® EP Plug For 1/2 in. PEX
Part #UQ4350500 | Item #667628 | Manufacturer Part #Q4350500
Product Details
- Plug temporarily or permanently terminates PEX tubing ends
- For use in hot and cold domestic potable water systems, and in any hydronic heating system
Documents
Specifications
ASTM Specifications: [ASTM F877, ASTM F1960]
Application: Residential
Collection: ProPEX®
End Connection 1: PEX
End Connections: PEX
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Material: Plastic
Material Type: Engineered
Maximum Pressure: 200 psi
Maximum Temperature: 200
NSF Certified: Yes
Type: UQ4350500
-
Starting at $46.74
-
Starting at $5.33
-
Starting at $19.24
-
Starting at $26.11
-
Starting at $4.65
-
Starting at $2.24
-
Starting at $3.97
-
Starting at $11.64
-
Starting at $13.13
-
Starting at $8.49
-
Starting at $7.73
-
Starting at $12.71