ProPEX® 1/2 in. PEX x Copper Brass Press Fitting Adapter

Part #ULFP450  |  Manufacturer Part #LFP4505050

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #ULFP4501010 | Item #7345690 | Mfr. Part #LFP4501010

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.12 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #ULFP4501313 | Item #7345692 | Mfr. Part #LFP4501313

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.53 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #ULFP4501515 | Item #7345695 | Mfr. Part #LFP4501515

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.14 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #ULFP4502020 | Item #7345688 | Mfr. Part #LFP4502020

    Call for Pricing
    Call for Pricing
    Call us for price
    $64.48 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #ULFP4505050 | Item #7345687 | Mfr. Part #LFP4505050

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.07 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #ULFP4507575 | Item #7345691 | Mfr. Part #LFP4507575

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.04 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B16.51

ASTM Specifications: [ASTM F-1960, ASTM F-877]

CSA Certified: CSA B137.5

Clean Bagged: No

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: Sweat

End Connections: PEX x Copper

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2 in

Material: Brass

Maximum Pressure: 250 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61, NSF 372]

UL Listed: No

Weight: 0.10