• Cart

DESCRIPTION

Uponor ProPEX® PEX x Copper Brass Sweat Adapter

ULF4511

Fitting Sizes:

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
Sweat
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass

Starting at
$3.49
EACH
  • QUANTITY