• Cart

DESCRIPTION

  • Adapter connects PEX tubing to female NPT threads
  • For use in hot and cold domestic potable water systems and in any radiant heating system
  • One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to hePEX™ tubing or AquaPEX® tubing
  • Safe for direct burial in soil
  • The other end connects to Copper

Uponor ProPEX® PEX x NPT Brass Female Adapter

ULF4571

Fitting Sizes:

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass

Starting at
$9.98
EACH
  • QUANTITY