• Cart

DESCRIPTION

Uponor ProPEX® PEX x NPT Brass Male Adapter

ULF4521

Fitting Sizes:

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Material
Brass

Starting at
$4.95
EACH
  • QUANTITY