• Cart

DESCRIPTION

  • For use in hot and cold domestic potable water systems, and in any hydronic heating system
  • Plug temporarily or permanently terminates PEX tubing ends

Uponor ProPEX® ProPEX EP Plug

UQ435

Fitting Sizes:

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Plastic
Material Type
Engineered

Starting at
$1.46
EACH
  • QUANTITY