12 x 48 in. Combo Panel 6 Run with Return

You last purchased this on
 
Uponor

Quik Trak® 12 x 48 in. Combo Panel 6 Run with Return

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

Quik Trak® 12 x 48 in. Combo Panel 6 Run with Return

  • Fast #
  • Part #UA5060712
  • Item #3569914
  • Manufacturer Part #A5060712
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The 1/2" plywood panels are attached to an aluminum heat transfer sheet
  • Lifeguard heating elements provide long element life and long life performance
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • For use with Uponor 5/16" Wirsbo hePEX™ tubing only
  • 3" polyurethane foam insulation provides superior insulating qualities
  • North Carolina compliant
  • Minimal heat loss design
  • System Sentinel monitors on-off function of elements
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Quik Trak®
GSA Approved:
No
IAPMO Listed -:
No
Length:
48 in
Material:
Wood
Material Type:
Plywood
Type:
UA5060712
Width:
12 in