Uponor
R25 x 3/4 in. Threaded x Copper Adapter Ball Valve
Part #UA5802575 | Item #2174439 | Manufacturer Part #A5802575
$30.52
EACH
(Pricing is for 3/4 in)
Valve Size:
Product Details
- Hydronic heating
- QS-style brass ball valves come with or without balancing
- Feature in-line, isolation valve for 5/8" and 3/4" PEX or MultiCor® tubing to 3/4" copper adapter
- Use with any QS-style R20 or R25 Uponor Wirsbo fitting assemblies
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
Specifications
End Connection 1: Threaded
End Connection 2: Copper
End Connections: Threaded x Copper
FM Approved: No
IAPMO Listed: No
Material: Copper
Maximum Pressure: 250 psi
Maximum Temperature: 250
NSF Certified: No
Valve Size: 3/4 in
Valve Type: Ball Valve