R32 x 1-1/4 in. Adaptor or 1-1/2 in. Fitting Adapter

Part #UA4123215  |  Item #4580495  |  Manufacturer Part #A4123215

$31.85 EACH

Fitting Sizes:

R32 x 1-1/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Allows either a straight copper pipe or a copper fitting adapter to sweat to the brass manifold adapter
  • Easily adjust piping orientation

Specifications

ASTM Specifications: ASTM F-877

End Connection 1: CTS

End Connection 2: CTS

End Connections: CTS

Fitting Size 1: 1/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: R32 x 1-1/4 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 220

NSF Certified: Yes

Pressure Class: 125#