DESCRIPTION

Uponor North America ProPex® Reducing PEX Tee

UQ475

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-877
CARB OTC LEED Compliant
No
Collection
ProPex®
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
1 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
2-1/2 in x 2-1/2 in x 1 in
Type
Reducing