Sprinkler Socket for Uponor LF74970FC and LF74971FW

You last purchased this on
 
Uponor

Sprinkler Socket for Uponor LF74970FC and LF74971FW

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

Sprinkler Socket for Uponor LF74970FC and LF74971FW

  • Fast #
  • Part #UQ7500700
  • Item #4665847
  • Manufacturer Part #Q7500700
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sprinkler Socket for LF RC-RES Sprinklers, LF74970FC and LF74971FW
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Brand Model Compatibility:
LF RC-RES, LF74970FC, LF74971FW
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Tools Included:
1
Tool Type:
Socket
WrenchType:
Sprinkler