DESCRIPTION

Uponor North America ProPex® Straight PEX Tee

UQ47500

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ProPex®
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in x 2-1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
Polymer, Polysulfone
Maximum Pressure
150 psi
Maximum Temperature
320
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

Starting at
$140.0
EACH
  • QUANTITY