TOTALFIT PLUG 1/2
TOTALFIT PLUG 1/2
Frequently Purchased Together
Product Details
Product Details
- Professional-grade push-to-connect fitting solution designed for use with PEX, PE-RT, CPVC, and copper piping systems
- Ideal for residential repair, maintenance, or remodels for potable hot and cold distribution piping systems in single-family homes, townhomes, apartments, and condominiums
- Patent-pending design provides a strong, secure connection
- Manufactured from durable engineered polymer (EP) for greater reliability and performance
- Saves up to 30% compared to brass push-to-connect fittings
- Helps reduce transition fittings inventory by up to 60%
- Ideal for tight spaces where tools can't fit
- Removable and reusable design eliminates waste
- Meets UPC, IPC, and IRC building codes
- Backed by a 25-year product warranty
Specifications
- ASTM:
- ASTM F877
- End Connection 1:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- Engineered Polymer
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi