Balancing Valve Body for Uponor North America TruFlow Jr. Manifold System
TruFLOW™ Balancing Valve Body for Uponor North America TruFlow Jr. Manifold System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long life tank design maximizes corrosion resistance
- Long life heating elements
- Replacement part
- Surface mounted thermostat provides automatic temperature control
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
- 4 wire configuration
Specifications
- Brand Model Compatibility:
- TruFlow™ Jr. Manifold Systems
- Collection:
- TruFLOW™
- FM Approved:
- No
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Valve Body