Galvanized Steel Support Bracket Set

You last purchased this on
 
Uponor

TruFLOW™ Galvanized Steel Support Bracket Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

TruFLOW™ Galvanized Steel Support Bracket Set

  • Fast #
  • Part #UA2072500
  • Item #3089460
  • Manufacturer Part #A2072500
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brackets mount in four different configurations
  • 3 wire configuration
  • Comes in a set of two and facilitates mounting of TruFLOW Jr. and TruFLOW Classic manifold assemblies
  • Surface mounted thermostat provides automatic temperature control
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Coating:
Galvanized
Collection:
TruFLOW™
IAPMO Listed -:
No
Length:
20 in
Material:
Steel
Type:
UA2072500
Width:
2 in