TruFLOW™ Manifold REngineered Plasticlacement Actuator Adapter

Part #UA2630028  |  Item #1855183  |  Manufacturer Part #A2630028

$2.13 EACH

End Connection 1:

Female
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • M28 brass adapter converts the manifold actuator threads to fit the standard Uponor Actuators
  • For use only with the TruFLOW manifolds
  • R20 thread size

Specifications

Collection: TruFLOW™

End Connection 1: Female

End Connections: Female

Material: Brass

Type: UA2630028