Product Details
Product Details
- Ratchet-style PEX tube cutters cut up to 1" PEX
- Ratchet-style large-dimension tube cutters cut 1" to 2" Uponor PEX
Documents
Specifications
- Application:
- PEX
- Cutting Capacity:
- 3 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal