1 in. Brass PEX Compression x 1 in. MPT Adapter

This product has been replaced by

Uponor Brass PEX Expansion x MPT Adapter
Uponor 1 in. Brass PEX Expansion x 1 in. MPT Adapter
Manufacturer Part #Q5521010
You last purchased this on
 
Uponor

Wipex™ 1 in. Brass PEX Compression x 1 in. MPT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Uponor Brass PEX Expansion x MPT Adapter
Uponor 1 in. Brass PEX Expansion x 1 in. MPT Adapter
Manufacturer Part #Q5521010
Uponor

Wipex™ 1 in. Brass PEX Compression x 1 in. MPT Adapter

  • Fast #
  • Part #U5550010
  • Item #3775151
  • Manufacturer Part #5550010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Delrin-engineered plastic compression ring comes with Uponor AquaPEX Lav Risers
  • Requires Certification

Specifications

ANSI:
ANSI-14, ANSI-61
ASTM:
ASTM F-877
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Collection:
Wipex™
End Connection 1:
Barbed
End Connection 2:
MNPT
End Connections:
Barbed x MNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-7/25 in
Material:
Brass
Maximum Temperature:
200
Minimum Temperature:
73
NSF:
NSF-14, NSF-61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi