2-1/2 x 2 in. PEX x MNPT Reducing Brass Adapter
This product has been replaced by
Manufacturer Part #LF4522525
WIPEX™ 2-1/2 x 2 in. PEX x MNPT Reducing Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Features an eccentric outer sleeve for easier grip and an even force when inserting the tubing
- Inner sleeve features a threaded profile and includes an O-ring to ensure a secure, tight seal
- Designed for connecting 1" to 4" Uponor PEX tubing within the Ecoflex pre-insulated pipe system
Specifications
- ANSI:
- ANSI-14, ANSI-61
- ASTM:
- ASTM F-877
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- WIPEX™
- End Connection 1:
- Barbed
- End Connection 2:
- MNPT
- End Connections:
- Barbed x MNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Reducing, Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/4 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF-14, NSF-61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi