300 ft. x 3 in. Plastic Tubing in White

You last purchased this on
 
Uponor

Wirsbo hePEX™ 300 ft. x 3 in. Plastic Tubing in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

Wirsbo hePEX™ 300 ft. x 3 in. Plastic Tubing in White

  • Fast #
  • Part #UA1253000
  • Item #4063283
  • Manufacturer Part #A1253000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-2080, ASTM F-876, ASTM F-877
AWWA:
AWWA C-904
Application:
Heating and Cooling, Hydronic, Potable Water, Radiant Heating System
CSA Certified:
CSA B137.5, CSA B214
Collection:
Wirsbo hePEX™
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
2-2/5 in
Diameter - Outside:
3-1/8 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
300 ft
Material:
Plastic
Material Type:
PEX
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
3 in
Pressure - High:
160
Product Type:
Coil, Barrier
Temperature Range:
Up to 200 Deg F
UL Listed:
UL 263
Weight:
389.08 lb