Print

DESCRIPTION

  • Tubing is used for closed-loop radiant heating applications
  • Compatible with both ProPEX® fitting connections and QS-style fittings
  • Has a polyethylene layer that is extruded over the oxygen barrier to protect from site abuse and moisture saturation

Uponor Wirsbo hePEX™ 500 ft. x 1/2 in. PEX Tubing

UA1260500

Manufacturer Part #: A1260500

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 3/4 in

    UA1240750 

    Manufacturer Part #: A1240750

  • 1/2 in

    UA1260500 

    Manufacturer Part #: A1260500

SPECIFICATIONS

Collection
Wirsbo hePEX™
Maximum Pressure
160 psi
Maximum Temperature
200
Outside Diameter
1/2 in
Pipe Tubing Size
1/2 in