UPPER GUIDE Bracket For 1-1/2 RAILS
UPPER GUIDE Bracket For 1-1/2 RAILS
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for Schedule 40 pipe
- All Stainless Steel Upper Guide Bracket
Specifications
- Fits Pipe Size:
- 3/4 in
- Material:
- Stainless Steel
- Pump Application -:
- Chemical Transfer
- Pump Body Material:
- PVDF
- Type:
- CUGB0150