Urbanna Ball Knob Entrance & Deadbolt Lock in Satin Chrome

Part #HLK0202U26D  |  Item #8940238  |  Manufacturer Part #HLK0202U26D

$28.99 EACH

Color/Finish: Satin Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Entry Door Lockset & Deadbolt
  • KW1 Five Pin Keyway with Brass Pins
  • Nickel Plated Brass Keys (2)
  • Reversable Non Handed

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A156.2 2017

Application: Residential

Collection: Urbanna

Color Finish: Satin Chrome

Color Finish Category: Chromes

Handle Material: Stainless Steel

Handle Type: Knob

Lock Type: Entrance Lock

Origin: Global

Projection: 2-3/5 in

Shape: Round

UL Listed: No