Ball Knob Entrance & Deadbolt Lock in Satin Nickel
Ball Knob Entrance & Deadbolt Lock in Satin Nickel
Frequently Purchased Together
Product Details
- KW1 Five Pin Keyway with Brass Pins
- Nickel Plated Brass Keys (2)
- Entry Door Lockset & Deadbolt
- Reversable Non Handed
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 2017
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Stainless Steel
- Handle Type:
- Knob
- Lock Type:
- Entrance Lock
- Origin:
- Global
- Projection:
- 2-3/5 in
- Shape:
- Round
- UL Listed:
- No