Gas Boiler 266 MBH Propane
Series 2™ Gas Boiler 266 MBH Propane
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU Heat Rating:
- 219000 Btu/h
- Collection:
- Series 2™
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 31-1/8 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 266 MBH
- Length:
- 39-1/4 in
- Material:
- Cast Iron
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Type:
- U209PIT2