DESCRIPTION

  • Automatic vent damper
  • Built-in draft diverter fits in low spaces
  • Can be installed on combustible floors
  • DOE heating capacity (MBH): 164
  • Hydrolevel Hydrostat controls with LWCO and outdoor reset capability
  • Industry standard tapping locations provides drop-in replacement in most installations
  • Offered exclusively by Ferguson®
  • Reliable heat exchanger with limited lifetime warranty

PROSELECT® Force Boilers Force™ 24-3/4 in. Cast Iron Natural Boiler

FORCE07NRHG1

Input MBH :

SPECIFICATIONS

AFUE
82.00
AMP
12
ANSI Specifications
ANSI Z223.1
ASME Specifications
ASME CSD-1
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Capacity
6.3 gal
Collection
Force™
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
33 in
Ignition System
Electronic Ignition
Length
30 in
Material
Cast Iron
NSF Certified
No
Supply Pipe Connection
1-1/4 in
UL Listed
No
Vent Type
B-Vent/L-Vent
Volts
120V
Width
24-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY