U.S. Boiler Company
Aspen™ Residential Gas Boiler 155 MBH Natural Gas
Part #UASPN155A6L00M | Item #7391681 | Manufacturer Part #ASPN-155A-6L00M
Input MBH :
155 MBHHow to get it:
Product Details
- Industry-proven firetube boiler rich with premium features and contractor conveniences
- Reliable, world-leading, stainless-steel firetube heat exchanger
- Advanced Sage boiler control; Out-of-the box readiness with adjustment flexibility
- Plain-language Panasonic display terminal with help and diagnostics
- Top and bottom water connections
- Pre-piped and pre-wired for LWCO accessory
- Universal Vent; Saves purchase of vent adapter
- Wall-hung; Low cost floor stand accessory available
- Modbus and Enviracom communications
Recommended Accessories
Specifications
AFUE: 95.00
ASME Specifications: ASME-H
Application: Residential
BTU: 145000
BTU Heat Rating: 126000 Btu/h
Boiler Type: Water/Steam
CEC Compliant: For Sale in CA
Collection: Aspen™
Color Finish: Metallic Silver
Color Finish Category: Silver Tones
Condensing: Yes
Depth: 20 in
Energy Star Compliant: Yes
Flue Size: 3
Fuel Type: Natural Gas
Green: Energy Star, Yes
Height: 34 in
Ignition System: Electric Spark
Indoor Outdoor: Indoor
Input MBH : 155 MBH
Installation Type: Floor Standing, Wall Hung
Length: 19-7/8 in
MBH: 155
Material: Stainless Steel
Maximum Pressure: 30 psi
NSF Certified: No
Origin: Domestic
Phase: Single Phase
Plug Diameter: No
Power Source: Gas
Product Type: Boiler
Return Pipe Connection: 1 in
Supply Pipe Connection: 1 in
UL Listed: No
Volts: 120V
Weight: 120
Width: 19-7/8 in
-
Starting at $8,453.01
-
Starting at $6,395.04
-
Starting at $4,778.40
-
Starting at $3,767.77
-
Starting at $10,768.81
-
Starting at $4,412.35
-
Starting at $5,375.00
-
Starting at $3,584.27