Burnham Alpine™ Gas Boiler 210 MBH Propane and Natural Gas

Part #UALP210BW4G02  |  Item #5172973  |  Manufacturer Part #ALP210BW-4G02

$6,036.00 EACH

Input MBH :

210 MBH

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proven, high efficiency reliability
  • Stainless Steel Watertube heat exchanger
  • Advanced Sage 2.3 Boiler Control
  • Panasonic touch screen with help and info
  • 12 year limited heat exchanger warranty
  • 5 year parts warranty
  • ECM pump included

Specifications

AFUE: 95.00

ASME Specifications: ASME-H

Application: Residential

BTU: 210000

BTU Heat Rating: 169000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Burnham Alpine™

Condensing: Yes

Depth: 24 in

ETL Listed: Yes

Energy Star Compliant: Yes

Fuel Type: [Propane, Natural Gas]

Green: [Yes, Energy Star]

Height: 32-3/16 in

Ignition System: Electric Spark

Indoor Outdoor: Indoor

Input MBH : 210 MBH

Installation Type: [Wall Hung, Floor Standing]

Length: 16-11/16 in

MBH: 210

Material: Stainless Steel

Maximum Pressure: 150 psi

NSF Certified: No

Phase: Single Phase

Plug Diameter: No

Power Source: Gas

Product Type: Boiler

Return Pipe Connection: 1 in

Supply Pipe Connection: 1 in

UL Listed: No

Vent Type: Direct Vent

Volts: 120V

Weight: 206

Width: 16-11/16 in