U.S. Boiler Company
K2 Residential Gas Boiler 80 MBH Natural Gas
Part #UK2WT080B6G00 | Item #7391723 | Manufacturer Part #K2WT-080B-6G00
Input MBH :
80 MBHPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Highly reliable, watertube boiler with integral boiler loop pump, installer conveniences and primary/secondary piping option
- Reliable, world-leading, stainless-steel watertube heat exchanger
- Advanced Sage boiler control; Out-of-the box readiness with adjustment flexibility
- Plain-language Panasonic display terminal with help and diagnostics
- Pre-installed boiler loop pump
- Very low minimum gas pressure requirement (2.5 in. wc Natural Gas)
- Universal Vent; Saves purchase of vent adapter
- Wall-hung; Low cost floor stand accessory available
- QUICKSTART Installation Sheet included for fast, easy installation
Specifications
AFUE: 95.00
ASME Specifications: ASME-H
Application: Residential
BTU: 74000
BTU Heat Rating: 64000 Btu/h
Boiler Type: Water/Steam
CEC Compliant: For Sale in CA
Capacity: 0.430 gal
Collection: K2
Color Finish: Metallic Silver
Color Finish Category: Silver Tones
Condensing: Yes
Depth: 17 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: Yes
Flue Size: 3
Fuel Type: Natural Gas
Green: Energy Star, Yes
Height: 29 in
Ignition System: Spark Ignition
Input MBH : 80 MBH
Length: 28 in
MBH: 80
Material: Stainless Steel
NSF Certified: No
Origin: Domestic
Phase: Single Phase
Power Source: Gas
Return Pipe Connection: 1 in
Suction Line OD : 1/2 in
Supply Pipe Connection: 1 in
Tonnage: 6.67 Tons
UL Listed: No
Vent Duct Material: Polypropylene
Weight: 100
Width: 17 in
Entire Collection
-
Starting at $2,829.00
-
Starting at $2,920.00
-
Starting at $2,829.00