K2 Residential Gas Boiler 80 MBH Natural Gas

Part #UK2WT080B6T00  |  Item #7391702  |  Manufacturer Part #K2WT-080B-6T00

$2,829.00 EACH

Input MBH :

80 MBH
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Highly reliable, watertube boiler with integral boiler loop pump, installer conveniences and primary/secondary piping option
  • Reliable, world-leading, stainless-steel watertube heat exchanger
  • Advanced Sage boiler control; Out-of-the box readiness with adjustment flexibility
  • Plain-language Panasonic display terminal with help and diagnostics
  • Pre-installed boiler loop pump
  • Very low minimum gas pressure requirement (2.5 in. wc Natural Gas)
  • Universal Vent; Saves purchase of vent adapter
  • Wall-hung; Low cost floor stand accessory available
  • QUICKSTART Installation Sheet included for fast, easy installation

Specifications

AFUE: 95.00

ASME Specifications: ASME-H

Application: Residential

BTU: 74000

BTU Heat Rating: 64000 Btu/h

Boiler Type: Water/Steam

CEC Compliant: For Sale in CA

Capacity: 0.430 gal

Collection: K2

Color Finish: Metallic Silver

Color Finish Category: Silver Tones

Condensing: Yes

Depth: 17 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

Flue Size: 3

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 29 in

Ignition System: Spark Ignition

Input MBH : 80 MBH

Length: 17 in

MBH: 80

Material: Stainless Steel

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1 in

Suction Line OD : 1/2 in

Supply Pipe Connection: 1 in

Tonnage: 6.67 Tons

UL Listed: No

Vent Duct Material: Polypropylene

Weight: 100

Width: 17 in