DESCRIPTION

US Boiler X-C Residential Gas Boiler 100 MBH Propane and Natural Gas

UXC100A4L02

Manufacturer Part #: X-C100A-4L02

Input MBH :

100 MBH

SPECIFICATIONS

Application
Residential
BTU
100000
BTU Heat Rating
92000 Btu/h
Boiler Type
Gas
Collection
X-C
Duct Size
3 in
Fuel Type
Natural Gas, Propane
Green
Energy Star, Yes
Height
26-1/4 in
Input MBH
100 MBH
Installation Type
Wall Mount
Maximum Pressure
50 psi
NSF Certified
No
Power Source
Gas
Return Pipe Connection
1 in
Supply Pipe Connection
1/2 in
UL Listed
No
Vent Type
Direct Vent

Print