DESCRIPTION

  • Automatic reset thermal overload protector
  • CW rotation shaft end
  • Re-oilable bearings
  • Zinc-Phosphate stator studs and nuts

US Electrical Motors 1/3 hp 1725 RPM Evaporative Cooler

USM6764

Volts:

SPECIFICATIONS

Diameter
6-1/2 in
Length
9-41/100 in
Power Source
Electric
Volts
115V
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS