DESCRIPTION

  • Automatic reset thermal overload protector
  • Class B insulation
  • Condenser fan motor
  • Reversible rotation
  • Self-aligning ball bearing
  • Stud/band mount

US Electrical Motors 1075 RPM 208/230 Rheem Motor

USM5454

Horsepower:

1/5 hp

SPECIFICATIONS

AMP
1.7
Blower Type
Direct Drive
Diameter
5-3/5 in
Frame Size
48
Horsepower
1/5 hp
Length
8-3/50 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
208-230V

Starting at
$138.7
EACH
  • QUANTITY

DOCUMENTS