DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearing
  • Blower/fan motor
  • Class B insulation
  • Reversible rotation
  • Ring/band mount

US Electrical Motors 1075 RPM 3 Speed Blower Motor

USM8907

Horsepower:

1 hp

SPECIFICATIONS

AMP
5.6
Blower Type
Direct Drive
Diameter
5-3/5 in
Frame Size
48
Horsepower
1 hp
Length
12-3/20 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Open Air Over (OAO)
Phase
Single Phase
Power Source
Electric
RPM
1075
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
208-230V
Watts
0.8

Starting at
$314.03
EACH
  • QUANTITY

DOCUMENTS