DESCRIPTION

  • Automatic reset thermal overload protector
  • Ball bearing
  • Class B insulation
  • Evaporative cooler motor
  • Resilient base
  • Reversible rotation

US Electrical Motors 115V 2SP Cooler Motor Copper Windings

USM2574

Volts:

115V

SPECIFICATIONS

AMP
12.4, 6.1
Blower Type
2 Speed
Color Finish
Grey
Diameter
6-1/2 in
Frame Size
56
Height
6-1/2 in
Horsepower
1 hp
Length
11-81/100 in
Material
Steel
Maximum Temperature
40
Motor Enclosure
Open Drip Proof (ODP)
Phase
Single Phase
Power Source
Electric
RPM
1725
Temperature Range
-29 to 40 Deg C
UL Listed
Yes
Volts
115V
Width
6-1/2 in

Starting at
$369.84
EACH
  • QUANTITY

DOCUMENTS